Cleveland

4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TN TiN 11/64x3/8x1/2x3-1/4


product price: $23.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Milling Diameter 11/64"
  • Number of Flutes 4
  • End Mill Style Square
  • Finish Tin
  • Length of Cut 1/2 in
See all product information

Product Information

Dimensions

Milling Diameter 11/64"
Length of Cut 1/2 in
Milling Dia. 11/64 in
Overall Length 3 1/4 in
Dimension Type Fractional Inch
Shank Dia. 3/8 in
Corner Radius 3 1/4 in

Details

Number of Flutes 4
End Mill Style Square
Finish Tin
Item Square End Mill
Single End/Double End Double End
Helix Angle 30 Degrees
List Number HD-4C-TN
Cutting Direction Right Hand
Grade General Purpose
End Mill Cutting Type Center Cutting
End Mill Application Finishing
End Mill Material High Speed Steel
Shank Type - Machining Weldon Flat
Drilling Tool Configuration Individual
Measurement System Fractional Inch
Cutting Direction - Machining Right Hand
Material - Machining High Speed Steel
Finish - Machining TiN
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Primary Material Application Cast Iron, Steel
Chip-Breaker No

Description

Square End Mill, 11/64 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.