4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 1/2x1/2x1-1/4x3-1/4

  • Mfr # C42306

  • Zoro # G5948467


product price:  $60.39
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42306
Zoro #
G5948467
UPC #
697334423065
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Corner Radius
3 1/4 in
Dimension Type
Fractional Inch
Overall Length
3 1/4 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Cutting Direction
Left Hand
End Mill Cutting Type
Non-Center Cutting
Helix Angle
30 Degrees
End Mill Application
Finishing
Single End/Double End
Single
End Mill Material
High Speed Steel
List Number
HG-4LL
Grade
General Purpose
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Cutting Direction - Machining
Left Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Flute Type
Spiral
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.