50PC CLE-MAX Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm

  • Mfr # C00960

  • Zoro # G0960491


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
50
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00960
Zoro #
G0960491
UPC #
697334009603
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Shank Dia.
1.00 to 5.90 mm
Sizes Included
1.00mm,1.10mm,1.20mm,1.30mm,1.40mm,1.50mm,1.60mm,1.70mm,1.80mm,1.90mm,2.00mm,2.10mm,2.20mm,2.30mm,2.40mm,2.50mm,2.60mm,2.70mm,2.80mm,2.90mm,3.00mm,3.10mm,3.20mm,3.30mm,3.40mm,3.50mm,3.60mm,3.70mm,3.80mm,3.90mm,4.00mm,4.10mm,4.20mm,4.30mm,4.40mm,4.50mm,4.60mm,4.70mm,4.80mm,4.90mm,5.00mm,5.10mm,5.20mm,5.30mm,5.40mm,5.50mm,5.60mm,5.70mm,5.80mm,5.90mm
Drill Bit Size
1 mm to 5.9 mm by 0.1 mm
Depth x Dia. Ratio
4xD
Size Range
1mm-5.9mm
Depth:Dia. Ratio
4xD
Smallest Drill Bit Size
1 mm
Drill Length Class
Jobber-Length
Largest Drill Bit Size
5.9 mm
Drill Bit Sizes Included
1 mm, 1.1 mm, 1.2 mm, 1.3 mm, 1.4 mm, 1.5 mm, 1.6 mm, 1.7 mm, 1.8 mm, 1.9 mm, 2 mm, 2.1 mm, 2.2 mm, 2.3 mm, 2.4 mm, 2.5 mm, 2.6 mm, 2.7 mm, 2.8 mm, 2.9 mm, 3 mm, 3.1 mm, 3.2 mm, 3.3 mm, 3.4 mm, 3.5 mm, 3.6 mm, 3.7 mm, 3.8 mm, 3.9 mm, 4 mm, 4.1 mm, 4.2 mm, 4.3 mm, 4.4 mm, 4.5 mm, 4.6 mm, 4.7 mm, 4.8 mm, 5 mm, 5.1 mm, 5.2 mm, 5.3 mm, 5.4 mm, 5.5 mm, 5.6 mm, 5.7 mm, 5.8 mm, 5.9 mm
Overall Length
1 11/32 in, 1 27/64 in, 1 1/2 in, 1 9/16 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 2 3/32 in, 2 15/64 in, 2 13/32 in, 2 9/16 in, 2 49/64 in, 2 61/64 in, 3 5/32 in, 3 25/64 in, 3 21/32 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
50
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M, DIN 338
Point Type
Radial
List Number
2001G
Shank Type
Straight
Drill Style
Jobber Drill
Measurement System
Metric
Left/Right Hand
Right
Number of Flutes
2
Primary Material Application
Cast Iron, Steel
Aircraft Drill
No
Number of Drill Bits
50
Decimal Equivalent
0.0394 in -0.2323 in
Drill Bit Point Type
Conventional Point
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drill Bit Case Type
Metal Index
Flute Type
Spiral
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 50, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.