Zoro Homepage

AirSwitch .05", WC, PR-V SPDT, FS-751

  • Mfr # FS-751

  • Zoro # G0634109


product price: $49.19
/ea

Key Features

Application
Energy Management, HVAC
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
Reset Type
Automatic Reset
Electrical Connection Type
Hardwired
Number of Switches
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-751
Zoro #
G0634109
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Overall Width
3 1/4 in
Overall Depth
3 1/4 in
Sample Line Connection Size
1/4 in

Description

Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.05 in wc, Maximum Pressure Setting 0.05 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.