
Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04667
Zoro # G2995251
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
63/64 in
Overall Length
6 in
Flute Length
4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04667
Zoro #
G2995251
UPC #
697334046677
Country of Origin
United States
Dimensions
Drill Bit Size
63/64 in
Overall Length
6 in
Flute Length
4 in
Bit Dia.
63/64"
Drilling Length
4.000"
Shank Size
63/64"
Sizes Included
63/64"
Shank Dia.
63/64 in
Depth:Dia. Ratio
4xD
Drill Length Class
Screw-Machine Length
Shank Length
2 in
Drill Point Length
0.2957 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
4 in
Description
Screw Machine Drill Bit, Drill Bit Size 63/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.9844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.