Spiral Flute Tap, 1/4"-28, Semi-Bottoming, UNF, 3 Flutes, Steam Oxide

  • Mfr # C89315

  • Zoro # G1594708


product price:  $28.39
/ea

Key Features

Overall Length
3-9/64"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C89315
Zoro #
G1594708
UPC #
697334918691
Country of Origin
United States

Dimensions

Overall Length
3-9/64"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
43/64"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
Not Rated
Size
1/4
Square Size
0.1910 in
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Tap Length Standard
DIN
Drill Bit Size
#3
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45mm
Shank Length
1 7/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Finish
Black Oxide
Tap Grouping
Tap
Standards
DIN/ASME
Tap Thread Type
UNF
List Number
PER-893SF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
28
Tap Shank Standard
ASME, DIN
Class of Fit
2B
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Thread Standard
UNF
Helix Angle
38 Degrees
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Thread Length 1 17/64 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.