Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC

  • Mfr # C58432

  • Zoro # G2539883


product price: $13.15
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58432
Zoro #
G2539883
UPC #
697334584322
Country of Origin
United States

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Thread Length
11/16"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Drill Bit Size
#36
Shank Length
1 9/32 in
65% Thread Drill Size
#34
Thread Size
#6-32
Square Size
0.1100 in
55% Thread Drill Size
#32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
List Number
E5252
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Tap Shank Standard
USCTI Table 302A
Secondary Material Application
Cast Iron
Threads per Inch
32
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron, Steel
Series
1095
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
H3
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.