Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # C27699

  • Zoro # G2843668


product price: $11.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27699
Zoro #
G2843668
UPC #
697334276999
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Square Size
0.1520 in
Shank Length
1 1/2 in
Drill Bit Size
#21
Thread Size
#10-32
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel
Series
T101
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H3
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Class of Fit
2B
Threads per Inch
32
Helix Angle
0 Degrees
List Number
T101
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.