Shop CLEVELAND
See all product information
Create Account
Sq. End Mill, Double End, Pow Met, 1/2"
- Mfr # C31915
- Zoro # G2964092
product price:Â
$
65.59
/ea
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 1/2"
- Length of Cut
- 1 in
- Shank Dia.
- 1/2 in
- Overall Length
- 4 1/8 in
- Corner Radius
- 0.000 in
- Milling Dia.
- 0.5 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Square End Mill, 0.5 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.