Straight Flute (Hand) Straight Flute Hand Tap, #10-32, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C54359

  • Zoro # G2844970


product price:  $22.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54359
Zoro #
G2844970
UPC #
697334543596
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Pitch Diameter Limit
H3
65% Thread Drill Size
4.15 mm
Shank Length
1-1/2 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Square Size
9/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
3
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
List Number
1004
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
32
Class of Fit
2B
Tap Type
Straight Flute
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Shank
No
Series
1004
Tap Shank Standard
USCTI Table 302A
Thread Standard
UNF
Thread Limit
2B
Features
Taper-Plug-Bottoming
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Number Of Taps
3

Description

Three Piece Tap Kit, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.