Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-11, Taper, UNS, High Speed Steel, 4

  • Mfr # C54813
  • Zoro # G2846860

product price: 
$
51.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C54813
Zoro #
G2846860
UPC #
697334548133
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
1001
Tap Thread Type
UNS
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1001
Tap Shank Standard
USCTI
Thread Limit
H3
Shank Type - Machining
Straight
Threads per Inch
11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Thread Standard
UNS
Spiral Direction
Neutral
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
11/16"-11
Shank Length
2 3/16 in
Square Size
0.4060 in
Thread Size
11/16"-11
Tap Length Standard
USCTI
Shank Diameter
0.542 in
Square Width
0.41 in
Square Length
0.41 in
Wire Rope Length
4.03 in
Length
4.03 in

Description

Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Taper, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.