Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-13, Plug, UNC, High Speed Steel, 4

  • Mfr # C54727

  • Zoro # G2846291


product price:  $20.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54727
Zoro #
G2846291
UPC #
697334547273
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Thread Size
1/2"-13
Shank Length
1 23/32 in
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
List Number
1002
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1002
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
13
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
2B
Thread Limit
H3
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.