Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Plug, UNF, High Speed Steel, 4
Mfr # C54738
Zoro # G2846389
product price:Â $22.19
/eaKey Features
Shank Dia.
Shank Dia.: 0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C54738
Zoro #
G2846389
UPC #
697334547389
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Square Size
0.2750 in
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Shank Length
1 23/32 in
Tap Length Standard
USCTI
55% Thread Drill Size
11.80 mm
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.