Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-14, Plug, UNC, High Speed Steel, 4

  • Mfr # C55128

  • Zoro # G2847691


product price:  $23.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C55128
Zoro #
G2847691
UPC #
697334551287
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Thread Size
7/16"-14
Tap Length Standard
USCTI
Shank Length
1 11/16 in
65% Thread Drill Size
V
55% Thread Drill Size
W
75% Thread Drill Size
U
Square Size
0.2420 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
List Number
1002-TN
Tap Thread Type
UNC
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
1002-TN
Primary Material Application
All Materials
Class of Fit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
USCTI
Threads per Inch
14
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.