Straight Flute (Hand) Straight Flute Hand Tap, 7/16"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # C54662

  • Zoro # G2846160


product price:  $19.25
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C54662
Zoro #
G2846160
UPC #
697334546627
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Square Size
0.2420 in
Tap Length Standard
USCTI
55% Thread Drill Size
10.20 mm
Shank Length
1 11/16 in
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
List Number
1002
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
1002
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
20
Primary Material Application
All Materials
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.