Straight Flute (Hand) Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, UNC, High Speed Steel

  • Mfr # C54280

  • Zoro # G2844788


product price:  $22.64
/ea

Key Features

Shank Dia.
Shank Dia.: 0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54280
Zoro #
G2844788
UPC #
697334542803
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2 1/8 in
Tap Thread Size
#8-32
Thread Length
3/4"
Pitch Diameter Limit
H3
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Shank Length
1-3/8 in
55% Thread Drill Size
3.60 mm
Square Size
1/8 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Number of Pieces
3
List Number
1004
Includes
(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Class of Fit
2B
Extended Shank
No
Tap Type
Straight Flute
Number Of Taps
3
Thread Standard
UNC
Series
1004
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
32
Tap Shank Standard
USCTI Table 302A
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B
Features
Taper-Plug-Bottoming

Description

Three Piece Tap Kit, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/4 in, Overall Length 2 1/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.