Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMM, 4, Carbide

  • Mfr # 5698377
  • Zoro # G7680841

product price: 
$
32.85
/ea
Sold in multiples of 5 for $164.25

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5698377
Zoro #
G7680841
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM19061665
Coating
Tin
Relief Angle
0 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
For Use With
Toolholders, Boring Bars
ANSI Number
CNMM64465
Steel (P) Compatibility
Yes
Primary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
WM25CT
Chip-Breaker Code
65
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Shape
Rhombic
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
ANSI Code
CNMM64465
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMM
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN, ANSI Code CNMM64465, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.