Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, M18-1.50, Taper, Metric, High Speed Steel, 4

  • Mfr # C54825

  • Zoro # G2846833


product price:  $62.99
/ea

Key Features

Shank Dia.
13.7668
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54825
Zoro #
G2846833
UPC #
697334548256
Country of Origin
United States

Dimensions

Shank Dia.
13.7668
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39mm
Pitch Diameter Limit
D6
Tap Thread Size
M18-1.50
Thread Length
46.04 mm
Shank Length
56.35 mm
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50 mm
Thread Size
M18x1.5
Square Size
10.31 mm
55% Thread Drill Size
16.90 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302A
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
List Number
1001
Cutting Direction - Machining
Right Hand
Series
1001
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D6
Tap Shank Standard
USCTI
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
All Materials
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1.5, Metric, Taper, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.