Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54376
Zoro # G2845269
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.92mm
- Tap Thread Size M5-0.80
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT 1/4" Compact Die Grinder, 18V (XDG02Z)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- URREA Black flat strike wrench 12 point, 36Mm opening size. (2736SWM)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- Cleveland Straight Flute 4-Flute Taps