Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54618
Zoro # G2846072
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 9.67mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54618
- Zoro # G2846072
- UPC # 697334546184
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.67mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 31.75mm |
Pitch Diameter Limit | D5 |
55% Thread Drill Size | 9.10 mm |
Thread Size | M10x1.25 |
Shank Length | 42.86 mm |
Tap Length Standard | USCTI |
Square Size | 7.26 mm |
75% Thread Drill Size | 11/32 in |
65% Thread Drill Size | 8.90 mm |
Details
Description
Straight Flute Tap, Thread Size M10x1.25, Metric, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 67.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (434088)
- HYDE 4x4 ALU Drywall Patch (9898)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- GYROS High Speed Steel Die 7/16-20, 1 1/2" Outside Diameter (92-32820)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- Cleveland Straight Flute 4-Flute Taps