Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54617
Zoro # G2846039
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.67mm
- Tap Thread Size M10-1.25
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54617
- Zoro # G2846039
- UPC # 697334546177
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.67mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.63mm |
Pitch Diameter Limit | D5 |
Thread Length | 31.75mm |
Shank Length | 42.86 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 8.90 mm |
Tap Length Standard | USCTI |
Thread Size | M10x1.25 |
55% Thread Drill Size | 9.10 mm |
75% Thread Drill Size | 11/32 in |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric, Taper, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- WESTWARD Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In (6PTE8)
- GEARWRENCH 5/16" 12 Point Long Pattern Combination Wrench (81652D)
- GROZ Alignment Bar, 54" x 1" (33177)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54892)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54278)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- Cleveland Straight Flute 4-Flute Taps