Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4 Flutes
Mfr # C54751
Zoro # G2846510
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 10.89mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54751
- Zoro # G2846510
- UPC # 697334547518
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 10.89mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.07mm |
Square Size | 8.18 mm |
75% Thread Drill Size | 12.50 mm |
Tap Length Standard | USCTI |
Thread Size | M14x1.5 |
65% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
Shank Length | 49.21 mm |
Details
Description
Straight Flute Tap, Thread Size M14x1.5, Metric, Taper, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/32 - 3/16 RIVETER (CP9883)
- MECHANICS TIME SAVERS 1/4 Sae Peg Socket Holder - Red (PSH25S-RED)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- MICRO 100 Router Diamond Cut (RDB-20)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- Cleveland Taps