Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # C54797
Zoro # G2846720
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Shank Dia. 12.19mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54797
- Zoro # G2846720
- UPC # 697334547976
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D6 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 14.70 mm |
Thread Size | M16x1.5 |
Shank Length | 50.80 mm |
Square Size | 9.14 mm |
55% Thread Drill Size | 14.90 mm |
Details
Description
Straight Flute Tap, Thread Size M16x1.5, Metric, Taper, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Kershaw 8720 2.4 in. Shuffle Diy Knife (8720)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT244GO)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- Cleveland Taps