Shop CLEVELAND

Straight Flute Straight Flute Tap, M10-1.50, Semi-Bottoming, Metric, High Speed Steel, 4

  • Mfr # C28055

  • Zoro # G2844042


product price:  $33.99
/ea

Key Features

Shank Dia.
9.67mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M10
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C28055
Zoro #
G2844042
UPC #
697334280552
Country of Origin
United States

Dimensions

Shank Dia.
9.67mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Pitch Diameter Limit
D6
Thread Length
19.05 mm
Tap Thread Size
M10-1.50
Square Size
7.26 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Tap Length Standard
USCTI
Shank Length
42.86 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
CI1000-TC
Standards
USCTI Table 302A
Tap Thread Type
Metric
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
CI1000-TC
Class of Fit
2B
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Hardened Steel
Thread Limit
D6
Secondary Material Application
Steel
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, K
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Semi-Bottoming, Overall Length 74.61 mm, Cobalt, TiCN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.