Shop CLEVELAND

Straight Flute Straight Flute Tap, 1/4"-20, Semi-Bottoming, UNC, High Speed Steel, 4

  • Mfr # C28022
  • Zoro # G2844112

product price: 
$
25.69
/ea

Key Features

Shank Dia.
Shank Dia.: 0.2550"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
1/4"
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C28022
Zoro #
G2844112
UPC #
697334280224
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
CI1000-TC
Standards
USCTI Table 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
CI1000-TC
Threads per Inch
20
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H3
Measurement System
Fractional Inch
Class of Fit
2B
Extended Neck
Yes
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated
Features
CNC Machine Tap

Dimensions

Shank Dia.
Shank Dia.: 0.2550"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Thread Length
1"
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Square Size
0.1910 in
75% Thread Drill Size
#7
Tap Length Standard
USCTI
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Diameter
0.255 in
Square Width
0.19 in
Square Length
0.19 in
Wire Rope Length
2.5 in
Length
2.5 in
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Semi-Bottoming, Overall Length 2.5 in, Cobalt, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.