Shop CLEVELAND

Straight Flute Straight Flute Tap, M10-1.50, Semi-Bottoming, Metric, High Speed Steel, 4

  • Mfr # C27671
  • Zoro # G2843747

product price: 
$
25.79
/ea

Key Features

Shank Dia.
9.67mm
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
M10
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C27671
Zoro #
G2843747
UPC #
697334276715
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Steam Oxide/Nitride
Number of Pieces
1
List Number
CI1000
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
CI1000
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application ISO Code
H, K
Measurement System
Metric
Thread Limit
D6
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Primary Material Application
Cast Iron, Hardened Steel
Thread Pitch
1.50mm
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Features
CNC Machine Tap
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
9.67mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61 mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Thread Length
19.05 mm
Square Size
7.26 mm
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Shank Length
42.86 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Square Length
7.26 mm
Square Width
7.26 mm
Shank Diameter
9.68 mm
Wire Rope Length
74.61 mm
Length
74.61 mm
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Semi-Bottoming, Overall Length 74.61 mm, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.