Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 3 Inserts, 13.00mm Cut Depth, F4041 Series
- Mfr # 5051618
- Zoro # G8381886
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Series
F4041
Depth of Cut
13.00mm
Number of Inserts
3
Material
All ISO
Number of Inserts Required
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051618
- Zoro #
- G8381886
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4041
- Number of Inserts
- 3
- Material
- All ISO
- Number of Inserts Required
- 3
- Insert Screw
- FS1458 Torx 15IP
- Compatible Hardware
- FS1458 Torx 15 IP
- Cutting Application
- Face Milling (Roughing & Finishing), Shoulder Milling (Roughing & Finishing), Slot Milling
- Number of Coolant Holes
- 2
- Features
- 4 Cutting Edges per Indexable Insert
- ISO Number
- F4041.UT36.038.Z03.13
- Shank Type - Machining
- Threaded
- Coolant Fed
- Coolant Through
- Max. Speed
- 15,400 RPM
- ANSI Code
- F4041.UT36.038.Z03.13
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Depth of Cut
- 13.00mm
- Overall Length
- 40.00 mm
- Shank Dia.
- 36.00 mm
- Insert Cutting Edge Length
- 13.00mm
- Min. Cutting Dia.
- 38.10mm
- Connection Size
- T36
- Head Projection Length
- 40.00mm
- Max. Cutting Dia.
- 38.1 mm
- Wire Rope Length
- 40.00 mm
- Length
- 40.00 mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 38.1 mm, Shank Dia. 36.00 mm, Threaded, Overall Length 40.00 mm, ANSI Code F4041.UT36.038.Z03.13, Compatible Hardware FS1458 Torx 15 IP, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.