Zoro Homepage

Pneumatic Vibrator, 147 lb, 6280 vpm

  • Mfr # CVT-P-60

  • Zoro # G7080053


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
147 lb.
CFM @ 80 PSI
3.6
Speed @ 60 psi
6280 VPM
Overall Length
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT-P-60
Zoro #
G7080053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Overall Width
2-1/16"
Overall Height
2-11/16"
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
147 lb.
CFM @ 80 PSI
3.6
Speed @ 60 psi
6280 VPM
Speed @ 80 psi
6560 VPM
dB @ 60 psi
74.5
dB @ 80 psi
76
Bin Weight Capacity
2000 lb.
Inlet Port
1/4" NPT
Outlet Port
1/4" NPT
Includes
Grade 5 Mounting Hardware and Manual
Max. Pressure
80 psi
Duty
Continuous
Bearing Type
Permanently Lubricated Roller Bearing
CFM @ 60 psi
2.8
Max. Temp.
185 F
Housing Material
Acetal Plastic
Application
Bins and Hoppers, Parts Tracks, Packaging Feeders, Food and Pharma Clean Room, Small Screeners, Chutes and Pipes, Packers
Muffler
Included
Mounting
Universal
Mounting Plate
No
Mount Type
Universal
Maximum Operating Temperature
185 Degrees F
Maximum Vibration Speed
6,560 vpm
Vibration Speed @ 60 psi
6,280 vpm
Weight
1.2 lb
Force @ 80 psi
146.8 lbf
Series
CVT-P
Force @ PSI
134.5 lbf @ 60 psi, 146.8 lbf @ 80 psi
Vibration Speed @ 80 psi
6,560 vpm
Maximum Inlet Pressure
80 psi
Mount Plate Included
No
Maximum Force
146.8 lbf
Maximum Bin Weight Capacity
2,000 lb
Outlet Connection Type
NPT
Housing Material Grade
304
Minimum Bin Weight Capacity
25 lb
Duty Cycle
Continuous
Pneumatic Vibrator Type
Turbine
Mount Plate Required
No
Force @ 60 psi
134.5 lbf
Air Flow Rate
1.3 cfm @ 20 psi, 2 cfm @ 40 psi, 2.8 cfm @ 60 psi, 3.6 cfm @ 80 psi
Sound Level
76 dBA
Vibration Speeds @ PSI
6,280 vpm @ 60 psi, 6,560 vpm @ 80 psi

Description

Pneumatic Vibrator, Housing Material Acetal Plastic, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 1.3 cfm @ 20 psi, 2 cfm @ 40 psi, 2.8 cfm @ 60 psi, 3.6 cfm @ 80 psi, Maximum Force 146.8 lbf, Inlet Connection Size 1/4 in, Maximum Vibration Speed 6,560 vpm, Maximum Bin Weight Capacity 2,000 lb, Overall Height 2.69 in, Overall Length 4.13 in, Overall Width 2.06 in, Sound Level 76 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.