Zoro Homepage

Pneumatic Vibrator, 5.38 in L, 1.72 in H

  • Mfr # 2210075

  • Zoro # G208232828


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.38 in
Overall Width
1.31 in
Overall Height
1.72 in
Housing Material
Steel
Application
Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210075
Zoro #
G208232828
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.38 in
Overall Width
1.31 in
Overall Height
1.72 in
Inlet Connection Size
1/4 in
Mount Hole Size
3/8 in

Details

Item
Piston Vibrator
Housing Material
Steel
Application
Chutes, Hoppers, Match Plates, Molds, Shell Core Machines, Small Bins
Includes
Mounting Fasteners
Vibration Speeds @ PSI
12,700 vpm @ 60 psi
Features
Durable, Safe Muffler, Versatile - Spring Activation of the Piston
Air Flow Rate
5.0 cfm @ 60 psi
Force @ 80 psi
292 lbf
Maximum Operating Temperature
200 Degrees F
Pneumatic Vibrator Type
Piston
Inlet Connection Type
NPT
Adjustable Speed
Yes
Weight
2 lb
Maximum Bin Weight Capacity
250 lb
For Environment
Aggregate, Concrete and Powders, Food and Agriculture, Manufacturing, Medical, Pharmaceutical
Duty Cycle
Continuous
Vibration Speed @ 60 psi
12,700 vpm
Mounting Orientation
Any Position
Maximum Vibration Speed
12,700 vpm
Series
SA-EP
Force @ PSI
292 lbf @ 80 psi
Sound Level
107 dBA @ 80 psi
Average Running Pressure
60 psi
Maximum Inlet Pressure
80 psi
Mount Type
End
Maximum Force
292 lbf

Description

Piston Vibrator, Housing Material Steel, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Air Flow Rate 5.0 cfm @ 60 psi, Maximum Force 292 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 12,700 vpm, Maximum Bin Weight Capacity 250 lb, Overall Height 1.72 in, Overall Length 5.38 in, Overall Width 1.31 in, Sound Level 107 dBA @ 80 psi, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 292 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.