Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-075-075KW
Zoro # G6564862
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 13/16 in
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-075-075KW
- Zoro # G6564862
- UPC # 044861051252
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Keyway Width | 3/16 in |
Keyway Width (In.) | 3/16 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. (In.) | 1-13/16 |
Clearance Dia. | 1.813 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth 1 | 3/32 in |
Bore Diameter 2 | 3/4 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Keyway Depth 2 | 3/32 in |
Clearance Diameter | 1.81 in |
Minimum Bore Diameter | 3/4 in |
Keyway Width 2 | 3/16 in |
Keyway Width 1 | 3/16 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 3/4 in |
Details
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 1/2" FNPT (IRC 061203)
- ENERPAC P392Fp Service Kit (P392FPK1)
- D&D Timing Belt, 5M, 15 x 870mm PL, T174 (870-5M-15)
- DAYTON 4L700 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (4L700)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062-KW)
- DAYTON Coupling, Rigid Steel (6L012)
- Climax Metal Products Couplings, Collars, & Adapters