Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # CC-100-100-KW
Zoro # G6695455
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Overall Length 3 in
Product Information
- Brand Climax Metal Products
- MFR # CC-100-100-KW
- Zoro # G6695455
- UPC # 044861409336
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 3 in |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2 |
Clearance Dia. | 2.0 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Width 2 | 1/4 in |
Bore Diameter 1 | 1 in |
Screw Thread Size | 1/4"-28 |
Keyway Width 1 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 2 in |
Bore Diameter 2 | 1 in |
Maximum Bore Diameter | 1 in |
Minimum Bore Diameter | 1 in |
Clearance Diameter | 2 in |
Keyway Depth 2 | 1/8 in |
Details
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 3-3/4 In, SAE 52, PK10 (360030052070)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 2in.L, 1-3/4in.dia, S (RC-087-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-KW)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- Climax Metal Products Rigid Clamp Couplings