Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1-9/16inBoredia.
Mfr # H2C-156
Zoro # G1947970
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/2 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-156
- Zoro # G1947970
- UPC # 044861255162
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 9/16 in |
Outside Dia. | 2 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/4 in |
Bore Diameter | 1 9/16 in |
For Shaft Diameter | 1 9/16 in |
Collar Outside Diameter | 2 1/2 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.5 in |
Screw Thread Size | 1/4"-28 |
Details
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Release and Paint, 12 oz, Aerosol (E313)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- CHICAGO PNEUMATIC Engraving Needle, ME (2050489543)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/8 In, SS (2C-037-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/16 In, SS (2C-043-S)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Stl, Bo, C-068-Bo (C-068-BO)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-1/2 In, Steel (H2C-350)
- CLIMAX METAL PRODUCTS 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" 1" B/O 2-Pc Splits W/Hex Keys (COLLAR KIT #110)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1 In, Aluminum (2C-100-A)
- GLOBAL 1 15/16" ID Set Screw Collar, Stl, Bo (GSC-193-B)
- Climax Metal Products Shaft Collars