Shop All Abrasive Wheel Adapters
Climax Metal Products
Spiral Roll, 80G, 1InDia, 1InL
Mfr # SS-016016-080A
Zoro # G9982271
Sold in multiples of 20 for $12.20
$12.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Abrasive Material Aluminum Oxide
- Length 1 in
- Backing Material Cloth
- Grit 80
Product Information
- Brand Climax Metal Products
- MFR # SS-016016-080A
- Zoro # G9982271
- UPC # 044861025055
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1 in |
Length | 1 in |
Overall Width | 1 in |
Overall Diameter | 1 in |
Details
Description
Spiral Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Backing Material Cloth, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Metal Cut Off Wheel 3PK (49-94-3000)
- 3M CUT-OFF WHEEL 4" X 0.04" X 3/8" BX/5 (3M33460)
- MARCO 1" Brass Nozzle Holder - 1-1/4" NPS (10NHB2)
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 1/8In, 4InL (M-21-4)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2InL (M-23-L)
- CLIMAX METAL PRODUCTS Specialty Mandrel, 1/4InDia, 5/8In to 11 (W-25X)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 3/16In, 1InL, (CR-16-4)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2-21/2InL (W-23MSP)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/4InD, 1/8In, 1InL (CR-9)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- Climax Metal Products Abrasive Wheel Adapters