Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUA-050 Step Up Clamp-On Adapter

  • Mfr # SUA-050

  • Zoro # G1145952


product price: $46.89
/ea

Key Features

Inside Dia.
1/2 in
Outside Dia.
1-1/4 in
Bore
1/2 in
Type
Clamp On
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA-050
Zoro #
G1145952
UPC #
044861043547
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
1-1/4 in
Overall Length
2 3/4 in
Shaft Length (In.)
1 1/4 in
Adapter Dia.
1 1/4 in
Bore Depth
1 1/4 in
Shaft Dia.
3/4 in
Bore Diameter
1/2 in
Shaft Diameter
3/4 in
Shaft Length
1 1/4 in
Screw Thread Size
8"-32
Adapter Outside Diameter
1 1/4 in
Screw Length
1/2 in

Details

Item
Step Up Adapter
Bore
1/2 in
Type
Clamp On
Screw Material Grade
ASTM A574
Adapter Material Grade
ASTM A108
System of Measurement
Inch
Screw Material
Steel
Adapter Material Finish
Black Oxide
Adapter Type
Step Up
Shaft Tolerance
-0.000/-0.003 in
Bore Tolerance
+0.003/-0.000
Adapter Material
Steel

Description

Step Up Adapter, Bore Diameter 1/2 in, Bore Depth 1 1/4 in, Adapter Outside Diameter 1 1/4 in, Shaft Length 1 1/4 in, Shaft Diameter 3/4 in, Overall Length 2 3/4 in, Adapter Type Step Up, Screw Thread Size 8 In.-32, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 1/2 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.