Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # 2SMC-050

  • Zoro # G921891074


product price: $54.59
/ea

Key Features

Collar Style
Clamp
Distance Across Flats
1 in
Outside Dia.
1.125 in
Screw Size
8-32 x 1/2
Width
0.40625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-050
Zoro #
G921891074
UPC #
44861066454
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Screw Size
8-32 x 1/2
Width
0.40625 in
Bore Dia.
0.5 in

Details

Collar Style
Clamp
Distance Across Flats
1 in
Finish
Black Oxide
Material
Steel

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.