Shop All Medical Carts & Cabinets
Clinton
Cabinet w/2 DRS, 5 DWRS & Desk, Gray Top, Maple Cabinet
Mfr # 8048-99-0GR-1MP
Zoro # G900904177
product price: $2,973.99
/ea
Free Shipping & Returns
$2,973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8048-99-0GR-1MP
- Zoro # G900904177
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Base cabinet with 2 doors, 5 drawers and 1 adjustable shelf
1 desk & 1 stainless steel sink with chrome faucet set
Easy-clean, all laminate surfaces
Cabinets ship as one unit, desk ships separate
All holes are pre-drilled and all hardware is provided to connect the desk to the cabinets
Adjustable, self-closing drawers hold up to 75 lbs.
Concealed, soft-close, door hinges
3.25" backsplash included with top
All sink openings are pre-cut in tops for easy installation
Satin finish pulls
Table 72"L x 18"W x 35"H
Desk 24"L x 18"W x 30"H
1 desk & 1 stainless steel sink with chrome faucet set
Easy-clean, all laminate surfaces
Cabinets ship as one unit, desk ships separate
All holes are pre-drilled and all hardware is provided to connect the desk to the cabinets
Adjustable, self-closing drawers hold up to 75 lbs.
Concealed, soft-close, door hinges
3.25" backsplash included with top
All sink openings are pre-cut in tops for easy installation
Satin finish pulls
Table 72"L x 18"W x 35"H
Desk 24"L x 18"W x 30"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Dukal Caliber? 4 x 5 Non-Woven Sterile Island Dressing , 200PK (4071)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- BEACTIVE PLUS Back and Calf Heat Wrap Mesh Fabric 1 pk (BA-1000)
- DYMO M5 Scale, 5Lb Digital Postal Scale, Usb Connectivity (1772056)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- Clinton Medical Carts & Cabinets