Shop All Medical Carts & Cabinets
Clinton
Classic Ready Room, Finish 1NT, Postform P3, Cabinet 4, Upholstrey 3RB
Mfr # 1013-27-RR-1NT-P3-4-3RB
Zoro # G800902549
product price: $8,044.99
/ea
Free Shipping & Returns
$8,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 1013-27-RR-1NT-P3-4-3RB
- Zoro # G800902549
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Set up an exam room quickly, easily and affordably with Clinton’s Classic Ready Room. This package deal features our best casework, classic wood treatment table and the latest in accessories to make any exam room ready—all at one-stop-shop convenience and a package price.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
• 1013-27 with Adjustable Backrest and Paper Dispenser in your choice upholstery colors
• 8348 Wall Cabinets in your choice of Fashion Finishes
• 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 48P Postform Top in your choice of color
• 9810 Large, Tec-Cart, Mobile Work Station with Drawer
• GS-3020 Double, Stainless Steel,* Glove Box Holder
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI Compatible
1013-27-030 Table—72"L x 27"W x 31"H
8348 Wall Cabinet—48"L x 12"D x 24"H
8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H
48P Countertop—48"L x 19"D x 3.5"H
9810 Tec-Cart—20"W x 20.5"D x 28.5"–39"H range
GS-3020 Glove Box—10"L x 3.75"D x 5.5"H
C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
• 1013-27 with Adjustable Backrest and Paper Dispenser in your choice upholstery colors
• 8348 Wall Cabinets in your choice of Fashion Finishes
• 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 48P Postform Top in your choice of color
• 9810 Large, Tec-Cart, Mobile Work Station with Drawer
• GS-3020 Double, Stainless Steel,* Glove Box Holder
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI Compatible
1013-27-030 Table—72"L x 27"W x 31"H
8348 Wall Cabinet—48"L x 12"D x 24"H
8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H
48P Countertop—48"L x 19"D x 3.5"H
9810 Tec-Cart—20"W x 20.5"D x 28.5"–39"H range
GS-3020 Glove Box—10"L x 3.75"D x 5.5"H
C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Specimen Dropbox Cabinet (181790)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- Clinton Medical Carts & Cabinets