Shop All Medical Carts & Cabinets
Clinton
Cool Park Campgrounds Cabinets
Mfr # 6150-BW
Zoro # G600904002
Free Shipping & Returns
$4,738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 6150-BW
- Zoro # G600904002
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Cool Park Campgrounds Base Cabinets
4 doors with adjustable shelves and 3 drawers. Shipped in one unit.
Cool Park Campgrounds Wall Cabinets
4 doors with adjustable shelves. Shipped in one unit.
Base & wall cabinets are only sold in sets
Clinton original illustrations
Pre-assembled units save time
Easy-clean all laminate construction
All graphic are permanently embedded in the high pressure laminate and will not peel off
Tough, chip-resistant PVC edges
Assembled with steel fasteners
4 adjustable leveling feet on each unit
3-way adjustable, soft-close 110° hinges
Euro-style drawer fronts with metal sides that hold up to 75 lbs.
Recessed toe kick
Easy hook and rail installation for upper cabinets
Slate Gray edgebanding on all edges
Black chrome door/drawer pulls
Customizable with 4 options
Easily removes for relocation
Drawers can be added to any base unit
(base) 61"L x 18"W x 35"H
(wall) 61"L x 12"W x 24"H
4 doors with adjustable shelves and 3 drawers. Shipped in one unit.
Cool Park Campgrounds Wall Cabinets
4 doors with adjustable shelves. Shipped in one unit.
Base & wall cabinets are only sold in sets
Clinton original illustrations
Pre-assembled units save time
Easy-clean all laminate construction
All graphic are permanently embedded in the high pressure laminate and will not peel off
Tough, chip-resistant PVC edges
Assembled with steel fasteners
4 adjustable leveling feet on each unit
3-way adjustable, soft-close 110° hinges
Euro-style drawer fronts with metal sides that hold up to 75 lbs.
Recessed toe kick
Easy hook and rail installation for upper cabinets
Slate Gray edgebanding on all edges
Black chrome door/drawer pulls
Customizable with 4 options
Easily removes for relocation
Drawers can be added to any base unit
(base) 61"L x 18"W x 35"H
(wall) 61"L x 12"W x 24"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Gauze Sponges, 4x4, Non-Sterile, 200 Per Pack (PK412)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 30" L x 6" H, Wht (53000)
- TRU-COLOUR BANDAGES Skin Tone Spot Bandages: Olive, Green Bag, PK50 (TCB-GDOT)
- AFS EZ-Load Unionall - X-Large (Case of 10) (11054)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- OMNIMED Specimen Dropbox Cabinet (181790)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- Clinton Medical Carts & Cabinets