Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Family Practice Table w/ Stool, Maple Coat, Color: GunMetal
Mfr # 8890-1MP-3GM
Zoro # G900923673
product price: $1,725.99
/ea
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8890-1MP-3GM
- Zoro # G900923673
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
For comfort, economy, overall functional and storage, there's nothing better than Clinton's Family Practice Tables. These versatile tables have many convenient features that make them perfect for private practice or clinic. Family Practice Tables are available in your choice of upholstery and laminate colors.
See our color visualizer on our home page before ordering
Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 28.5" width for patient comfort (72 cm)
Handy, pull-out, welded steel, step stool
Air-spring adjustable backrest
Coated, two position adjustable stirrups
Pull-out leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Table 58"-72"L x 28.5"W x 31"H
Step Stool 16.875"L x 19.5"W x 7.75"H
See our color visualizer on our home page before ordering
Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 28.5" width for patient comfort (72 cm)
Handy, pull-out, welded steel, step stool
Air-spring adjustable backrest
Coated, two position adjustable stirrups
Pull-out leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Table 58"-72"L x 28.5"W x 31"H
Step Stool 16.875"L x 19.5"W x 7.75"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- MEDLINE Gauze, Sponge, Ns, 12-Ply, 4"x4", PK200 (PRM21412C)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz., PK4 (6355-4PK)
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- CLINTON Ocean Commotion Treatment Table (7936)
- A2Z SCILAB BERNARD ROOT TIP MESIAL SPADE ELEVATOR ELE-0060M (A2Z-ZR812)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- Clinton Diagnostic Equipment