Shop All Medical Carts & Cabinets
Clinton
FF Molded Mobile Cabinet w/ 2 DRS & 2 DWRS, Chestnut Hill
Mfr # 8922-AF-3
Zoro # G800903966
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8922-AF-3
- Zoro # G800903966
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Mobile cabinet with 2 doors, 2 drawers and 1 adjustable shelf
Easy-clean, all-laminate interior
Tough, Fashion Finish thermofoil exterior with no front-facing seams
One-piece, vacuum-formed, gray-haircell, textured, top rimmed on all sides
Fully adjustable, soft-close, door hinges
Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs.
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24.875W" x 18.375"D x 35.25"H
Easy-clean, all-laminate interior
Tough, Fashion Finish thermofoil exterior with no front-facing seams
One-piece, vacuum-formed, gray-haircell, textured, top rimmed on all sides
Fully adjustable, soft-close, door hinges
Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs.
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24.875W" x 18.375"D x 35.25"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nonin 8000aa Short Spo2 Sensors (8000AA SHORT SPO2 SENSORS NONIN)
- AFS Forever Blue Urn (600013)
- ACE Elastic Bandage with E-Z Clips, 4 x 64 (207313)
- DYNAREX Baby Powder, 14 oz., PK24 (4875)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- Clinton Medical Carts & Cabinets