Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Open Base, Power Imaging Table w/ Window Drop Color: Desert Tan
Mfr # 85100-3DT
Zoro # G900923130
Free Shipping & Returns
$4,190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 85100-3DT
- Zoro # G900923130
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features flat top with 10" x 10" hinged imaging window section with metal slide latch
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- A2Z SCILAB Hollow Handle Hygiene Dental 12mm Mouth Inspection Mirror #00 (A2Z-ZR637)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- R&B WIRE PRODUCTS R & B Wire 2201 Blood Pressure Cuff Basket- Wall Mounted (2201)
- CLINTON Ocean Commotion Treatment Table (7936)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- PROSKIT Breadboard Accessories, Large (900-272)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- Clinton Diagnostic Equipment