Shop All Medical Carts & Cabinets
Clinton
Pediatric/Alley Cats and Dogs Phlebotomy Cart
Mfr # 67237
Zoro # G700915915
product price: $1,326.99
/ea
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 67237
- Zoro # G700915915
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Clinton KidsTM Alley Cats & Dogs graphics embedded in laminate will not tear or peel
International Red, powder-coated base
Lockable door on soft close hinges
Two, 3.5" x 11" x 16.5" removable plastic storage bins on easy slide tracks (9 cm x 28 cm x 42 cm)
ClintonClean,TM one-piece, solid plastic top with no seamed edges to absorb pathogens
Easy grip, ClintonCleanTM solid plastic handle
Pneumatic height adjustment
Stable, powder coated, 5-leg, aluminum base
Smooth rolling, 3" ballbearing casters (7.62 cm)
Optional glove box holder available. Add product GW-2000 Single White Steel Glove Box Holder
NOTE: Items pictured on top not included
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width Depth 20"x 20.75" (top)
Base Diameter 24"
Height Range/Height 33" – 43"
Cabinet
Width x Depth 13.25" x 18"
Height Range/Height 10.5"
International Red, powder-coated base
Lockable door on soft close hinges
Two, 3.5" x 11" x 16.5" removable plastic storage bins on easy slide tracks (9 cm x 28 cm x 42 cm)
ClintonClean,TM one-piece, solid plastic top with no seamed edges to absorb pathogens
Easy grip, ClintonCleanTM solid plastic handle
Pneumatic height adjustment
Stable, powder coated, 5-leg, aluminum base
Smooth rolling, 3" ballbearing casters (7.62 cm)
Optional glove box holder available. Add product GW-2000 Single White Steel Glove Box Holder
NOTE: Items pictured on top not included
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width Depth 20"x 20.75" (top)
Base Diameter 24"
Height Range/Height 33" – 43"
Cabinet
Width x Depth 13.25" x 18"
Height Range/Height 10.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Upright Walker (MOB1033BLK)
- ECOS PRO Hand Soap, CLR, 17 oz, Lavender, PK6 (PL9665/6)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- Clinton Medical Carts & Cabinets