Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Ped./TX Table, (2) Door, (1) Drawer, Laminate Gray, Royal Blue
Mfr # 7830-1GR-3RB
Zoro # G800923582
Free Shipping & Returns
$4,286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 7830-1GR-3RB
- Zoro # G800923582
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
TABLE FEATURES
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
One drawer and two-door storage
Optional drawer and door locks available
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
One drawer and two-door storage
Optional drawer and door locks available
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Receptacle and Liner, 9-3/4" H (CDW)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- DECON LABS Proguard Professional Handcream, 3, PK 12 (9503)
- READYBRUSH ReadyBrush Prepasted, Reusable Toothbrush Box of 144 (RB-144)
- CLINTON Ocean Commotion Treatment Table (7936)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- Clinton Diagnostic Equipment