Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Ped./TX Table, Shelf, Laminate Dark Cherry, Royal Blue
Mfr # 7810-1DC-3RB
Zoro # G800922639
product price: $3,792.99
/ea
Free Shipping & Returns
$3,792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 7810-1DC-3RB
- Zoro # G800922639
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
TABLE FEATURES
Comfortable work height of 36
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Open storage areas plus one drawer
Optional drawer lock available
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Comfortable work height of 36
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Open storage areas plus one drawer
Optional drawer lock available
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- CLINTON Oxygen Cylinder Holder (IV-44)
- ESCALI Extra Large Display Bathroom Scale (XL200)
- PURELL Advanced Hand Sanitizer Gel, 4oz Bottle, PK24 (9651-24)
- CLINTON Ocean Commotion Treatment Table (7936)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- Clinton Diagnostic Equipment