Shop All Medical Carts & Cabinets
Clinton
Power Ready Room, Postform P2, Cabinet 1, Upholstrey 3DT
Mfr # 81360-RR-1DC-P2-1-3DT
Zoro # G800902730
Free Shipping & Returns
$11,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81360-RR-1DC-P2-1-3DT
- Zoro # G800902730
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Power up your exam room in no time with a complete exam room that’s one of the most affordable in it’s class. Clinton’s Power Ready Room highlights a dependable power treatment table and our latest in upscale casework along with other essentials to complete the space —all at a sharp package price.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
• 81360 in your choice of upholstery colors
• 8348 Wall Cabinets in your choice of Fashion Finishes
• 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 48P Postform Top in your choice of color
• 2135 in your choice of upholstery colors
• GS-3000 Single, Stainless Steel,* Glove Box Holder
• TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
81360 Power Table—76"L x 27"W x 21"–34"H range
8348 Wall Cabinet—48"L x 12"D x 24"H
8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H
48P Countertop—48"L x 19"D x 3.5"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
TR-20S Trash Receptacle—14" D x 17.75"H
C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
• 81360 in your choice of upholstery colors
• 8348 Wall Cabinets in your choice of Fashion Finishes
• 8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 48P Postform Top in your choice of color
• 2135 in your choice of upholstery colors
• GS-3000 Single, Stainless Steel,* Glove Box Holder
• TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
81360 Power Table—76"L x 27"W x 21"–34"H range
8348 Wall Cabinet—48"L x 12"D x 24"H
8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H
48P Countertop—48"L x 19"D x 3.5"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
TR-20S Trash Receptacle—14" D x 17.75"H
C-40B Side Chair—17.5"W x 18"D x 18" H/seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXE Axe Kilo Body Wash 16 fl. oz. Bottles, PK4 (68847)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- GOJO 1 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2358-02)
- OMNIMED Specimen Dropbox Cabinet (181790)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- Clinton Medical Carts & Cabinets