Shop All Medical Carts & Cabinets
Clinton
School Nurse Ready Room, Laminate Dark Cherry, Slate Blue (21335)
Mfr # 3600-27-RR-1DC-3SB
Zoro # G900903613
product price: $5,104.99
/ea
Free Shipping & Returns
$5,104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 3600-27-RR-1DC-3SB
- Zoro # G900903613
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
The best and most affordable way to quickly furnish and entire school nurse's office. What you see is what you get: our most popular recovery couch; 48" wall and base cabinets with stainless steel sink and faucet; single, stainless steel glove box holder; 5-leg pneumatic stool; stainless steel waste receptacle and coordinating padded side chair.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Classic Clinton laminate and upholstery colors)
3600-27 in your choice of upholstery colors
8248 Wall Cabinets in your choice of laminates
8048-022 Base Cabinets in your choice of laminates with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
21335 with your choice of upholstery colors
GS-3000 Single, Stainless Steel,* Glove Box Holder
TR-20S 20-Quart, Medium Round, Stainless* Steel, Waste Receptacle
C-40B Premium, Padded, Side Chair with your choice of upholstery colors
* Not MRI compatible
3620-27-016 Couch—72"L x 27"W x 18"H
8248 Wall Cabinet—48"L x 12"D x 24"H
8948-99 Base with Desk—72"L x 18"D x 35"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
TR-20W Trash Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
C-40B Side Chair—17.5"W x 18"D x 18"H/ seat
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Classic Clinton laminate and upholstery colors)
3600-27 in your choice of upholstery colors
8248 Wall Cabinets in your choice of laminates
8048-022 Base Cabinets in your choice of laminates with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
21335 with your choice of upholstery colors
GS-3000 Single, Stainless Steel,* Glove Box Holder
TR-20S 20-Quart, Medium Round, Stainless* Steel, Waste Receptacle
C-40B Premium, Padded, Side Chair with your choice of upholstery colors
* Not MRI compatible
3620-27-016 Couch—72"L x 27"W x 18"H
8248 Wall Cabinet—48"L x 12"D x 24"H
8948-99 Base with Desk—72"L x 18"D x 35"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
TR-20W Trash Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
C-40B Side Chair—17.5"W x 18"D x 18"H/ seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK200 (H305-200)
- ACME UNITED First Aid Only Windlass Tourniquet (91160)
- JOHNSON & JOHNSON Johnson & Johnson Baby Shampoo 13.6 oz. Bottle, PK24 (1117730)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- OMNIMED Specimen Dropbox Cabinet (181790)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- Clinton Medical Carts & Cabinets