Shop All EMT Supplies
Clinton
Stainless Steel, Five-Leg, 2-Hook IV Pole, 23 Diameter
Mfr # IVS-352
Zoro # G400925108
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # IVS-352
- Zoro # G400925108
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
2-hook top
5-leg cast aluminum base
Detachable ram's horn hooks
Soft roll, dual wheel casters
Stainless steel pole/knob-lock height adjustment
See available accessories
45 lbs. load capacity under normal use
*Clinton stainless steel items are not M.R.I. compatible.
Base Diameter: 23"
Height Range: 60"-100"
5-leg cast aluminum base
Detachable ram's horn hooks
Soft roll, dual wheel casters
Stainless steel pole/knob-lock height adjustment
See available accessories
45 lbs. load capacity under normal use
*Clinton stainless steel items are not M.R.I. compatible.
Base Diameter: 23"
Height Range: 60"-100"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- HEALTHSMART Digital Thermometer, Ear, 6-7/64" L (18-220-000)
- EMI Standard Punch w/Pocket Clip (1066)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- Clinton EMT Supplies