Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Step-Up, Space Saver Table, Laminate Slate Gray, Black
Mfr # 8844-1SG-3BK
Zoro # G800926217
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8844-1SG-3BK
- Zoro # G800926217
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 28.5" width for patient comfort (72 cm)
Pneumatic backrest adjusts from either side
Pull out step stool with safety tread
Pull-out, slate gray, laminate leg rest on steel track
Easy care all laminate base
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 Euro style drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Overall 58"-72"L x 28.5"W x 31"H
Full 28.5" width for patient comfort (72 cm)
Pneumatic backrest adjusts from either side
Pull out step stool with safety tread
Pull-out, slate gray, laminate leg rest on steel track
Easy care all laminate base
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 Euro style drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Overall 58"-72"L x 28.5"W x 31"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Antacid Tablets, PK50 (90089)
- FIRST AID ONLY Bloodborne Pathogen Kit, Plastic Case (217-O)
- VERIDIAN HEALTHCARE 9 in.Ice Bag (24-905)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- CLINTON Ocean Commotion Treatment Table (7936)
- EMI Rescue Tool, 1", 11-1/2" L (7004)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- EMI Rescue Tool, 2", 11" L (9000)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- Clinton Diagnostic Equipment