Shop All Medical Carts & Cabinets
Clinton
TX Cabinet w/ 2 Doors & 1 Drawer, Maple Top, Maple Cabinet
Mfr # 8821-0MP-1MP
Zoro # G900904146
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8821-0MP-1MP
- Zoro # G900904146
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Cabinet with 2 doors, 1 drawer and 1 adjustable shelf
Easy-clean, all-laminate surfaces
Recessed toe-kick
3.25" backsplash on top
Fully adjustable, soft-close, door hinges
Smooth glide, drawers with one-piece, metal sides and a load capacity of 75 lbs.
Tough chip resistant edges
Satin finish pulls
24W" x 18.25"D x 35"H
Easy-clean, all-laminate surfaces
Recessed toe-kick
3.25" backsplash on top
Fully adjustable, soft-close, door hinges
Smooth glide, drawers with one-piece, metal sides and a load capacity of 75 lbs.
Tough chip resistant edges
Satin finish pulls
24W" x 18.25"D x 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEUTROGENA Neutrogena T/Sal Maximum Strength Therapeutic Shampoo 4.5 oz., PK24 (09650)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- RICE LAKE WEIGHING SYSTEMS Mechanical Medical Scale, 150kg/330 lb. Cap., 90.5kg/1.0 lb. Graduations (RL-330HHD)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Specimen Dropbox Cabinet (181790)
- Clinton Medical Carts & Cabinets