
13 gal Trash Bags, 1.05 mil (27 Micron), White
Mfr # 78361
Zoro # G704925866
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Capacity
13 gal
Bag Closure Type
Drawstring
Thickness
1.05 mil (27 Micron)
Scent
Fresh Clean with Febreze Freshness
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78361
Zoro #
G704925866
UPC #
12587783610
Country of Origin
United States
Dimensions
Thickness
1.05 mil (27 Micron)
Length
27.38"
Width
24"
Details
Capacity
13 gal
Bag Closure Type
Drawstring
Scent
Fresh Clean with Febreze Freshness
Color
White
Item
Trash Bags
Application
Kitchen
Features
3-ply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.